Baterie pentru scule electrice portabile Milwaukee M28 BX
Baterie pentru scule electrice portabile Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M28 BX
Rubix:d710114
Producator:4932352732
EAN:4002395373901

Detalii produs : M28 BX MILWAUKEE - BATTERY FOR PORTABLE ELECTRICAL EQUIPMENT MILWAUKEE M28 BX
DPM electronics patented by Milwaukee provides revolutionary durability. Even 100% longer run-time than with traditional NiCd or NiMh batteries. Constant power. Heavy duty construction endures even a drop of 2m.
Informații tehnice
atribute
| Capacitate | 3 Ah |
|---|---|
| Voltaj | 28 V |
| Model | m28 bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
