Pană Mitutoyo 611613-041

Gauge Block

Vedeți informațiile tehnice

Referințe

Mitutoyo:611613-041
Rubix:d897442
EAN:4946368255798
brand logo

rezumat tehnic

Dimensiunea nominală50

Detalii produs : 611613-041 MITUTOYO - WEDGE MITUTOYO 611613-041


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Gauge Block, ISO, Grade 2, Steel 3 mm

Puncte forte

•Outstanding dimensional stability
High gauge reliability
Gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them
Gauge blocks have top-quality surfaces, guaranteeing high wringing force

Informații tehnice


atribute
Dimensiunea nominală50
  • Disponibil – Data livrării la cerere