Referințe
Mitutoyo:617845-016
Rubix:d902891
EAN:4946368599076
Documente
Detalii produs : 617845-016 MITUTOYO - WEDGE MITUTOYO 617845-016
Puncte forte
•Due to the ceramic material, these gauge blocks are highly wear-resistant and corrosion-resistant
CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks
Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change
Non-magnetic: Powders (such as iron grit) will not adhere to surfaces
Clearly visible marking: Black characters on a snow-white surface
More or less free from dimensional change over time
Can adhere to steel gauge blocks
Free from burrs caused by scratches
CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks
Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change
Non-magnetic: Powders (such as iron grit) will not adhere to surfaces
Clearly visible marking: Black characters on a snow-white surface
More or less free from dimensional change over time
Can adhere to steel gauge blocks
Free from burrs caused by scratches
Informații tehnice
atribute
| Dimensiunea nominală | 1000 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
