Pană Mitutoyo 611911-041

Gauge Block

Vedeți informațiile tehniceVezi documentele

Referințe

Mitutoyo:611911-041
Rubix:d898029
EAN:4946368293691
brand logo

rezumat tehnic

Dimensiunea nominală0.7 mm

Documente

Detalii produs : 611911-041 MITUTOYO - WEDGE MITUTOYO 611911-041


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.

Puncte forte

•Outstanding dimensional stability
High gauge reliability
Gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them
Gauge blocks have top-quality surfaces, guaranteeing high wringing force

Informații tehnice


atribute
Dimensiunea nominală0.7 mm
  • Disponibil – Data livrării la cerere