Referințe
Fenner:116D2505
Rubix:d1060765
Producator:116D2505
Detalii produs : 116D2505 FENNER - MECHANICAL VARIABLE SPEED DRIVE FENNER 116D2505
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size D - 25:1 ratio Taper Bore Version (excluding TG Bush)
Informații tehnice
atribute
| Greutate | 21 kg |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

