Referințe
Riegler:K 101
Rubix:d541140
Producator:107754
EAN:4047322132770

Detalii produs : K 101 RIEGLER - K 101 RIEGLER
GEKA Claw coupling hose piece, LW 13 mm rigid. Claw coupling (Claw spacing 40 mm), brass, for water, industrial, mortar, suction and pressure hoses for a variety of applications, such as: Industrial, civil engineering, environmental engineering, trades, domestic water technology, horticulture and landscaping, agriculture and forestry etc. / Available in rigid and 360° revolving versions. Both systems can easily be combined with each other!
Informații tehnice
atribute
| Logistic Greutate | 85 g |
|---|---|
| Conexiunea 1 | lw 13 |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
