Marmură și accesorii pentru marmură Mitutoyo 901-105
Granite Surface Plate
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:901-105
Rubix:d897912
Documente
Detalii produs : 901-105 MITUTOYO - MARBLE AND ACCESSORY FOR MARBLES MITUTOYO 901-105
Puncte forte
•These Granite Surface Plates and optional stands offers
Surface diamond lapped, side face fine ground, backside fine sawn
The optional stand is a welded construction including 3 or 5-point bearings and two adjusting screws
Delivered with a certificate of inspection
Surface diamond lapped, side face fine ground, backside fine sawn
The optional stand is a welded construction including 3 or 5-point bearings and two adjusting screws
Delivered with a certificate of inspection
Informații tehnice
atribute
| Lungime | 1000 mm |
|---|---|
| Lățime | 630 mm |
| Înălțime | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
