Referințe
Norton:66253370025
Rubix:d1220998

Documente
Detalii produs : 66253370025 NORTON - SECTIONING DISC NORTON 66253370025
Puncte forte
•Great price versus performance ratio
Longer wheel life
The general purpose range of cutting-off and grinding wheels
Longer wheel life
The general purpose range of cutting-off and grinding wheels
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | a60 |
| Viteza maximă | 80 m/s |
| Serie | omega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
