Referințe
Norton:66253384413
Rubix:d1222726
EAN:5900442818124

Detalii produs : 66253384413 NORTON - CONVENTIONAL VITRIFIED SHARPENING GRINDER NORTON 66253384413
The Norton line of bench and pedestal wheels covers all wheel diameters and mandrel sizes, abrasive types and grits. Our range covers all your metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high speed tool steels, brown aluminium oxide for carbon steel, silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton BDX A - 150x20x32mm Gr46
Puncte forte
•For removing, shaping and deburring common steel.
Better cut for faster work and longer life
Better cut for faster work and longer life
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Diametrul de reaming | 32 mm |
| Grosime | 20 mm |
| Bob | 46 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
