Guler de fixare Elesa+Ganter DIN 6332-M12-80-SKN-ZB
Grub screws with thrust point, zinc plated
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 6332-M12-80-SKN-ZB
Rubix:d601707
Producator:6332-M12-80-SKN-ZB
EAN:4045525105034



Detalii produs : DIN 6332-M12-80-SKN-ZB ELESA+GANTER - DIN 6332-M12-80-SKN-ZB ELESA+GANTER
The thrust point of these screws DIN 6332 is designed to be used with or without the thrust pad for clamping. The snap ring resp. spring is a simple and quick method to connect the thrust pad to the grub screw. Through the combination of grub screws DIN 6332 with various handles or knobs, simple clamping screws can be created.
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Material/finisare | Oțel |
| Diametrul exterior | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
