Șablon de găurire Elesa+Ganter DIN 172-B20-45-A
Guide bushings (Drill bushings)
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 172-B20-45-A
Rubix:d815094
Producator:DIN 172-B20-45-A
EAN:4045525002838



Detalii produs : DIN172-B20-45-A ELESA+GANTER - DIN172-B20-45-A ELESA+GANTER
The dimensions listed in this standard sheet are merely a selection of the (currently withdrawn) DIN standards. For applications involving positioning, we recommend the combination with the GN 771.1 guide pins. The tolerance n6 of the outside diameter d2 guarantees a perfect pressfit in a mounting borehole H7.
Informații tehnice
atribute
| Logistic Greutate | 145 g |
|---|---|
| Diametrul exterior | 34 mm |
| Diametrul interior | 20 mm |
| Înălțime | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
