Șablon de găurire Elesa+Ganter DIN 179-B7,8-10-A
Guide bushings (Drill bushings)
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 179-B7,8-10-A
Rubix:d584068
Producator:DIN 179-B7,8-10-A
EAN:4045525675964



Detalii produs : 179-B7.8-10-A ELESA+GANTER - 179-B7.8-10-A ELESA+GANTER
The dimensions listed in this standard sheet are merely a selection of the (currently withdrawn) DIN standards. For applications involving positioning, we recommend the combination with the GN 771.1 guide pins. The tolerance n6 of the outside diameter d2 guarantees a perfect pressfit in a mounting borehole H7.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 12 mm |
| Diametrul interior | 7.8 mm |
| Înălțime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
