Inele de ghidare a pistonului SKF PGR 180X174X30-PF
Guide Ring
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:PGR 180X174X30-PF
Rubix:d1295423
Producator:526492
EAN:7316571711294

Documente
Detalii produs : PGR 180X174X30-PF SKF - PISTON GUIDE RINGS SKF PGR 180X174X30-PF
Hydraulic guide rings are made of polymer materials and prevent metal-to-metal contact between moving parts in a working hydraulic cylinder. They accommodate radial loads, acting on the cylinder assembly, guiding the rod in the cylinder head and the piston in the cylinder bore. The special SKF hydraulic guide design provides a long service life and increases resistance to wear to cylinder surfaces.
Puncte forte
•Guide of polymer material
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Long service life
If not in stock alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 61,5 g |
|---|---|
| Diametrul exterior | 180 mm |
| Diametrul interior | 174 mm |
| Lățime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
