Referințe
SMC:MXQ20-40
Rubix:d548210
Producator:MXQ20-40
EAN:3618036351118

Documente
Detalii produs : MXQ20-40 SMC - MXQ20-40 SMC
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 118x70x46 mm |
|---|---|
| Logistic Greutate | 1270 g |
| Diametrul cilindrului | 20 mm |
| Cursa cilindrului | 40 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
| Dimensiunea designului | 20 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere