Butoane Elesa+Ganter GN 5343-70-B10-0000.2-R

Hand knobs with position indicator, digital-analogue

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 5343-70-B10-0000.2-R
Rubix:d611460
Producator:GN 5343-70-B10-0000.2-R
EAN:4045525711327
brand logo

rezumat tehnic

Material/finisarePoliamidă
StandardNON-STANDARD
Vezi toate Caracteristice

Detalii produs : 5343-70-B10-0000.2-R ELESA+GANTER - 5343-70-B10-0000.2-R ELESA+GANTER


On hand knobs with position indicator GN 5343 the measuring gear is built into the knob i.e. hand knob and indicator are one integrated unit. Hence they are good value for money. In addition they impress by their good design. Furthermore hand knob, pointer spindle and sight glass are manufactured as one integrated unit and ultrasonically welded. They are absolutely leak tight against spray water and corrosion proof (protection to IP67). The pendulum system is fitted with ball bearings to give a precise reading and it can be used in temperatures of up to 60° with suitable spindles. One complete revolution of the red pointer corresponds to one revolution of the spindle. This gives a very accurate reading and, combined with the digital indication from the counter, it is very simple to read. Installation sequence 1. Turn the spindle to the starting point (0-position). 2. Move the unmounted hand knob to the 0-position. 3. Install the position indicator to the spindle and fix it with the screw.

Informații tehnice


atribute
Logistic Greutate195 g
Material/finisarePoliamidă
StandardNON-STANDARD
Diametrul filetării70 mm
  • Disponibil – Data livrării la cerere