Tăietoare manuale standard Format 16270049, 9116270049
Hand tap DIN2181 HSS M15,0x1,00 set
Vedeți informațiile tehniceReferințe
Format:16270049, 9116270049
Rubix:d803299
Producator:4317784254632
EAN:4317784254632

Detalii produs : 9116270049 FORMAT - 9116270049 FORMAT
Hand tap set
Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads). Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
Informații tehnice
atribute
| Materialul caroseriei | hss |
|---|---|
| Lungime totală | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere