Tăietoare manuale standard Format 16270025, 9116270025

Hand tap DIN2181 HSS M8,0 x1,00 set

Vedeți informațiile tehnice

Referințe

Format:16270025, 9116270025
Rubix:d803157
Producator:16270025
EAN:4317784107518
brand logo

rezumat tehnic

Materialul caroserieihss
Vezi toate Caracteristice

Detalii produs : 9116270025 FORMAT - 9116270025 FORMAT


Hand tap set

Design: 2-piece set consisting of roughing tap with point form A (6–8 threads) and finish tap with point form C (2–3 threads). Application: For metric precision threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Informații tehnice


atribute
Materialul caroserieihss
Lungime totală56 mm
  • Disponibil – Data livrării la cerere