Referințe
Elesa+Ganter:GN 949-200-B20-A
Rubix:d594554
Producator:GN 949-200-B20-A
EAN:4045525792364



Detalii produs : 949-200-B20-A ELESA+GANTER - 949-200-B20-A ELESA+GANTER
The design of Stainless Steel-Handwheels GN 949 complies with the requirements of hygiene standards. The revolving handles are made of Duroplast which, in general, provides good resistance to the impact of chemical agents.
Informații tehnice
atribute
| Logistic Greutate | 1400 g |
|---|---|
| Material/finisare | Oțel |
| Diametru | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere