Roți de mână Elesa+Ganter GN 522.6-160-K14-R
Handwheels with retractable handle, bushing / parts for retracting mechanism Sta
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 522.6-160-K14-R
Rubix:d583613
Producator:GN 522.6-160-K14-R
EAN:4045525891982
Detalii produs : 522.6-160-K14-R ELESA+GANTER - 522.6-160-K14-R ELESA+GANTER
Elegant design taking account of ergonomic and hygienic requirements are the outstanding features of the handwheels with retractable handle GN 522.6. Owing to the materials used, they are especially suitable for use in corrosive atmospheres or in areas which must be wet cleaned. In particular, the FDA certified plastic materials allow the use in the food industry. The handle in these handwheels is locked in the bore. To tllt, first pull the handle out of the cone in axial direction. A pressure spring keeps the handle in both positions. When folding out, it will automatically engage again.
Informații tehnice
atribute
| Material/finisare | Plastic |
|---|---|
| Diametru | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere