Roți de mână Elesa+Ganter GN 924.3-200-K18-R-SR
Handwheels with retractable handle, Handle locked
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 924.3-200-K18-R-SR
Rubix:d583625
Producator:GN 924.3-200-K18-R-SR
EAN:4045525678217





Detalii produs : GN 924.3-200-K18-R-SR ELESA+GANTER - GN 924.3-200-K18-R-SR ELESA+GANTER
The handle in these handwheels is locked in a conical bore in the operating position. For reversal, it must first be pulled from the cone in axial direction. A pressure spring holds the handle in both positions. When swung out, it automatically engages again.
Informații tehnice
atribute
| Logistic Greutate | 1060 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere