Roți de mână Elesa+Ganter GN 522.3-125-B14-R

Handwheels with retractable handle

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 522.3-125-B14-R
Rubix:d597245
Producator:522.3-125-B14-R
brand logo

rezumat tehnic

Material/finisarePlastic
Diametru125 mm
Vezi toate Caracteristice

Detalii produs : GN 522.3-125-B14-R ELESA+GANTER - GN 522.3-125-B14-R ELESA+GANTER


Elegant design and ergonomic requirements are realised for the handwheels with retractable handle GN 522.3. When the handle is required in an operating position it is firmly anchored. To fold it in, it has to be pulled out of the arrest position parallel to the shaft. A pressure spring will hold the handle in either rest position.

Informații tehnice


atribute
Logistic Greutate216 g
Material/finisarePlastic
Diametru125 mm
  • Disponibil – Data livrării la cerere

Diametru