Roți de mână Elesa+Ganter GN 522.3-250-B20-R
Handwheels with retractable handle
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 522.3-250-B20-R
Rubix:d591257
Producator:522.3-250-B20-R
EAN:4045525847286



Detalii produs : GN 522.3-250-B20-R ELESA+GANTER - GN 522.3-250-B20-R ELESA+GANTER
Elegant design and ergonomic requirements are realised for the handwheels with retractable handle GN 522.3. When the handle is required in an operating position it is firmly anchored. To fold it in, it has to be pulled out of the arrest position parallel to the shaft. A pressure spring will hold the handle in either rest position.
Informații tehnice
atribute
| Logistic Greutate | 840 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
