Fitinguri sub presiune Parker 1C977-25-16
Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings
Vedeți informațiile tehniceReferințe
Parker:1C977-25-16
Rubix:323456
Producator:1C977-25-16


rezumat tehnic
| Conexiunea 1 | iso 12151-2-sws (prosta, stożek 24° z o-ringiem) '' |
|---|
Detalii produs :
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Back-up Hex Size: n/a
Banjo Port Diameter: n/a
Connection Size: M36x2.0 mm Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1"
Hose Inside Diameter: 1, -16 (Size)
Materials Of Construction: Steel
Nut Hex Size: 46
Port Connection: M36
Port Size: M36
Product Style: Female Metric S - Swivel - (24° Cone with O-Ring)
Product Style: Female Metric S - Swivel (24° Cone with O-Ring)
Shape: Straight
Banjo Port Diameter: n/a
Connection Size: M36x2.0 mm Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1"
Hose Inside Diameter: 1, -16 (Size)
Materials Of Construction: Steel
Nut Hex Size: 46
Port Connection: M36
Port Size: M36
Product Style: Female Metric S - Swivel - (24° Cone with O-Ring)
Product Style: Female Metric S - Swivel (24° Cone with O-Ring)
Shape: Straight
Informații tehnice
atribute
| Conexiunea 1 | iso 12151-2-sws (prosta, stożek 24° z o-ringiem) '' |
|---|---|
| Temperatura maximă | 100 °C |
| Execuție | parkrimp / zaciskany krimp (prosta z obrotową nakrętką, stożek 24° z o-ringiem) |
| Diametrul tubului exterior | 165 mm |
| Diametrul filetării | 36 mm |
| Presiune | 420 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere