Accesoriu pentru fitinguri pentru furtunuri Parker 16N79-16-12

Hannifin Crimp Style Hydraulic Hose Fitting – 79 Series Fittings

Vedeți informațiile tehnice

Referințe

Parker:16N79-16-12
Rubix:d1161281
brand logo

Detalii produs : PARKER 16N79-16-12 - ACCESSORY FOR HOSE FITTINGS PARKER 16N79-16-12


Parker's 79 series fittings are cost effective, permanent, bite the wire style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 79 series fittings are compatible with hydraulic constant working pressure and phosphate-ester hoses. The 79 series fittings are available from ¾” to 1- ½” in a wide variety of end configurations.

Markets:
• Transportation
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Utility Equipment
• Oil Field Service
• Waste & Refuse
• Ground Support Equipment
• Industrial

Features/Benefits:
• Easy push on force
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Phosphate-ester base hydraulic fluids

Compatible Hoses:
• 791TC
• 792TC, 792ST
• F42
Connection Size: n/a
Division: Hose Products Division
Flange Size: 1
Flange Size: 1"
Hose I.d. (inch): 3/4"
Hose Inside Diameter: 3/4
Materials Of Construction: Steel
Port Connection: 1"
Port Size: 1
Product Style: SAE Code 62 Flange Head
Shape: Elbow 90°

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere