Montare cu șurub Parker 16A79-12-12
Hannifin Crimp Style Hydraulic Hose Fitting – 79 Series Fittings
Vedeți informațiile tehniceReferințe
Parker:16A79-12-12
Rubix:d1143742

Detalii produs : PARKER 16A79-12-12 - SCREW FITTING PARKER 16A79-12-12
Parker's 79 series fittings are cost effective, permanent, bite the wire style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 79 series fittings are compatible with hydraulic constant working pressure and phosphate-ester hoses. The 79 series fittings are available from ¾” to 1- ½” in a wide variety of end configurations.
Markets:
• Transportation
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Utility Equipment
• Oil Field Service
• Waste & Refuse
• Ground Support Equipment
• Industrial
Features/Benefits:
• Easy push on force
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Phosphate-ester base hydraulic fluids
Compatible Hoses:
• 791TC
• 792TC, 792ST
• F42
Markets:
• Transportation
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Utility Equipment
• Oil Field Service
• Waste & Refuse
• Ground Support Equipment
• Industrial
Features/Benefits:
• Easy push on force
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Phosphate-ester base hydraulic fluids
Compatible Hoses:
• 791TC
• 792TC, 792ST
• F42
Connection Size: n/a
Division: Hose Products Division
Flange Size: 3/4
Flange Size: 3/4"
Hose I.d. (inch): 3/4"
Hose Inside Diameter: 3/4
Materials Of Construction: Steel
Port Connection: 3/4"
Port Size: 3/4
Product Style: SAE Code 62 Flange Head
Shape: Straight
Division: Hose Products Division
Flange Size: 3/4
Flange Size: 3/4"
Hose I.d. (inch): 3/4"
Hose Inside Diameter: 3/4
Materials Of Construction: Steel
Port Connection: 3/4"
Port Size: 3/4
Product Style: SAE Code 62 Flange Head
Shape: Straight
Informații tehnice
atribute
| Diametrul filetării (inch) | 0.75 '' |
|---|---|
| Diametrul tubului exterior | 19.1 mm |
| Presiune | 413.7 bar |
| Presiune maximă a serviciului | 413.7 bar |
| Conexiune | kołnierz sae code 62, prosta złączka; iso 12151-3 (s-s); sfs |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
