Fitinguri filetate - accesorii Parker 1C99X-16-08

Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, 9X Series

Vedeți informațiile tehnice

Referințe

Parker:1C99X-16-08
Rubix:d1162261
brand logo

Detalii produs : PARKER 1C99X-16-08 - ACCESSORY FOR SCREW FITTINGS PARKER 1C99X-16-08


Parker 9X Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.

Markets:
• Industrial
• Material handling

Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• Mobile hydraulics
• Industrial hydraulics
• Industrial gases
• Media transfer due to the polyamide core tube
• High pressure paint spray
• Suitable for 2370N hose type with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Application: Material Handling, High Pressure Paint Spray, Mobile Hydraulics
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M24x1.5 mm Thread
Connection 2 Size: M24x1.5
Connection 2 Type: Female, Metric S, Swivel, 24° Cone (with O-Ring)
Connection 2 Type: Female Metric S - Swivel (24° Cone with O-Ring)
Connection Length: 35 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 78 mm (see drawing legend A)
For Fluid Type: Mineral Hydraulic Oil, Water, Air (General Industrial Air)
Hex Size: 30 mm (see drawing legend J)
Hose I.d. (mm): 12.7 mm
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 42.0, 420
Maximum Working Pressure (mpa): 42.0 MPa
Nominal Inside Diameter: DN 12
Port Type: DKOS
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: ISO 12151-2-SWS-S
Technology: Fluid & Gas Handling
Tube Outside Diameter: 16

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere