Fitinguri sub presiune Parker 1C98X-12-05
Hannifin Crimped Thermoplastic UHP Hose Fittings, 8X Series
Vedeți informațiile tehniceReferințe
Parker:1C98X-12-05
Rubix:d1170003

Detalii produs : PARKER 1C98X-12-05 - PRESSFITTING PARKER 1C98X-12-05
Parker Polyflex High Pressure 8X Fittings are designed to perfectly match Parker High and Ultra High Pressure hoses, providing long service life and highest safety standards by combining always the right parts.
Markets:
• Industrial
• Oil & Gas
• Construction machinery
• Mining
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure applications where non-conductivity is required
• Construction and shipbuilding industry
• Industrial cleaning
• Media transfer
• Industrial hydraulics (high kink resistance and high flexibility for hydraulic tools, straightening benches, clamps)
• Hydraulic applications in mining environment
• Suitable for hydraulic hose types with working pressure from 42 up to 103.4 MPa (6090 up to 15000 psi)
Markets:
• Industrial
• Oil & Gas
• Construction machinery
• Mining
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure applications where non-conductivity is required
• Construction and shipbuilding industry
• Industrial cleaning
• Media transfer
• Industrial hydraulics (high kink resistance and high flexibility for hydraulic tools, straightening benches, clamps)
• Hydraulic applications in mining environment
• Suitable for hydraulic hose types with working pressure from 42 up to 103.4 MPa (6090 up to 15000 psi)
Connection Thread Size: M20x1.5
Connection Type: Metric
Division: Polymer Hose Division Europe
Fitting Type: C9
Hose I.d. (mm): 7.9 mm
Hose Inside Diameter: -5 (Size), 5/16
Length: 2.6, 62
Materials Of Construction: Carbon Steel, Zinc-plated
Maximum Operating Pressure: 9135
Maximum Working Pressure (mpa): 63.0 MPa
Nominal Inside Diameter: DN 8
Product Style: Metric Female Swivel Heavy Series with O-ring
Shape: Straight
Connection Type: Metric
Division: Polymer Hose Division Europe
Fitting Type: C9
Hose I.d. (mm): 7.9 mm
Hose Inside Diameter: -5 (Size), 5/16
Length: 2.6, 62
Materials Of Construction: Carbon Steel, Zinc-plated
Maximum Operating Pressure: 9135
Maximum Working Pressure (mpa): 63.0 MPa
Nominal Inside Diameter: DN 8
Product Style: Metric Female Swivel Heavy Series with O-ring
Shape: Straight
Informații tehnice
atribute
| Conexiunea 1 | m20x1.5 '' |
|---|---|
| Temperatura maximă | 70 °C |
| Execuție | seria 8x: metryczna, obrotowa złączka żeńska heavy z o-ring |
| Diametrul tubului exterior | 7.9 mm |
| Diametrul filetării | 20 mm |
| Presiune | 630 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
