Reductii Parker ITL12L/14S
Hannifin Ermeto DIN Non return valves
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:ITL12L/14S
Rubix:d1149374
Producator:ITL12L/14S
Documente
Detalii produs : PARKER ITL12L/14S - REDUCTION FITTING PARKER ITL12L/14S
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Actuation Type: Mechanical
Body Material: Steel
Configuration: n/a
Connection 1 Size: n/a
Connection 1 Tube Outside Diameter: 12 mm / 14 mm
Connection 1 Type: n/a
Connection 2 Size: n/a
Connection 2 Tube Outside Diameter: n/a
Connection 2 Type: n/a
Connection 3 Size: n/a
Connection 3 Type: n/a
Cracking Pressure: 1
Division: High Pressure Connectors Europe Division
Flow Direction: n/a
Materials Of Construction: Steel
Maximum Flow Rate: n/a
Maximum Operating Pressure: n/a
Maximum Operating Temperature: +120
Minimum Operating Temperature: -40
Mounting Type: Screw
Optional Accessories: n/a
Product Series: Light/Heavy
Product Type: Internal parts of non return valve
Seal Material: NBR
Seal Material: n/a
Body Material: Steel
Configuration: n/a
Connection 1 Size: n/a
Connection 1 Tube Outside Diameter: 12 mm / 14 mm
Connection 1 Type: n/a
Connection 2 Size: n/a
Connection 2 Tube Outside Diameter: n/a
Connection 2 Type: n/a
Connection 3 Size: n/a
Connection 3 Type: n/a
Cracking Pressure: 1
Division: High Pressure Connectors Europe Division
Flow Direction: n/a
Materials Of Construction: Steel
Maximum Flow Rate: n/a
Maximum Operating Pressure: n/a
Maximum Operating Temperature: +120
Minimum Operating Temperature: -40
Mounting Type: Screw
Optional Accessories: n/a
Product Series: Light/Heavy
Product Type: Internal parts of non return valve
Seal Material: NBR
Seal Material: n/a
Informații tehnice
atribute
| Temperatura minimă | -40 °C |
|---|---|
| Temperatura maximă | 120 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

