Fitinguri filetate - accesorii Parker M6 ALOK-316-SET

Hannifin Front and Back Ferrule Sets for Single and Two Ferrule Tube Fittings

Vedeți informațiile tehnice

Referințe

Parker:M6 ALOK-316-SET
Rubix:d1122751
brand logo

Detalii produs : PARKER M6-ALOK-316-SET - ACCESSORY FOR SCREW FITTINGS PARKER M6 ALOK-316-SET


The ferrule, perhaps the most-critical component in compression fittings, is highly engineered and, to function properly requires considerable design, metallurgy, and production expertise. Not all products on the market meet these stringent requirements. The ferrule must precisely deform elastically and plastically during fitting assembly to properly grip and seal the tubing. Its front edge must be harder than the tubing to grip and seal through surface scratches and defects, but if the entire ferrule is too hard, it may not deform properly. Therefore, only the gripping edge of the ferrule is hardened while the rest has different, tightly controlled mechanical properties. Also, the hardening process must not compromise stainless steel's corrosion resistance. And finally, production processes must consistently turn out defect-free ferrules that hold tight tolerances and maintain metallurgical specifications.

Industries:
• Chemical
• Transportation
• Power
• Oil and Gas
• Research Labs

Features/Benefits:
• Contains ten individual ferrule sets
• Ferrule sets may be dispensed one at a time

Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• Offshore Control Panels
• Sensing Lines
Application: Research Labs, Analytical Installations, Hydrogen Service, Offshore Control Panels, Sensing Lines, Instrumentation
Brand: A-LOK
Division: Instrumentation Products Division
Fitting Type: Two Ferrule Fitting
For Fluid Type: Liquid, Gases
Industry: Chemical, Petrochemical, Transportation, Power Generation, Oil & Gas
Length: n/a
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Pressure: n/a
Maximum Operating Temperature: -
Minimum Operating Temperature: -
Options: n/a
Product Style: Ferrule Sets
Shape: n/a
Technology: Process Control
Tube Outside Diameter: 6 mm (O.D.)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere