Furtun standard en/sae Parker 2244N-025V00
Hannifin High Pressure Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:2244N-025V00
Rubix:d1152061
Producator:2244N-025V00

Documente
Detalii produs : PARKER 2244N-025V00 - EN/SAE STANDARD HOSE PARKER 2244N-025V00
Parker Polyflex 2244N Hoses High Pressure Hoses are developed for High and Ultra High Pressure applications. The excellent handling increases operator efficiency and long service life reduces costly down times. Superior safety standards are applied for the benefit of the operator.
Puncte forte
•Excellent handling increases operator efficiency and long service life
Superior safety standards are applied for the benefit of the operator
Superior safety standards are applied for the benefit of the operator
Aplicații
Petroleum Hydraulic Fluids;Water;High Pressure Hydraulics;Industrial Cleaning;Marine Cleaning;Industrial Cleaning;Marine Cleaning;Water Jetting; Industrial Cleaning;General Industrial use;Water Jetting Applications
Informații tehnice
atribute
| Diametrul interior | 3.9 mm |
|---|---|
| Presiune maximă a serviciului | 750 bar |
| Raza curbei | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
