Fitinguri sub presiune Parker 1J770-10-8-SM
Hannifin High Pressure Parkrimp No-Skive Fittings - 70 series
Vedeți informațiile tehniceReferințe
Parker:1J770-10-8-SM
Rubix:d1174452

Detalii produs : PARKER 1J770-10-8-SM - PRESSFITTING PARKER 1J770-10-8-SM
Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Application: High Pressure Hydraulics
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: -8 (Size), 12.7 mm Hose I.D., 1/2 inch Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 1"-14 inch Thread
Connection 2 Type: Swivel, Female, Seal-Lok®
Connection 2 Type: Female ORFS - Swivel
Connection Length: 46 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 17 mm (see drawing legend E)
Fitting Length: 80 mm (see drawing legend A)
For Fluid Type: Air, Lubricants (Oils), Water, Hydraulic Fluids on Mineral-oil Basis, Coolants (Glycol, Water-Glycol), Air (General Industrial Air), Lubricants, Mineral Hydraulic Oil
Hex Size: 30 mm (see drawing legend W)
Hose Inside Diameter: -8
Industry: Off-road Machinery, Transportation
Maximum Operating Pressure: 410, 41.0
Port Size: 5/8"
Port Type: ORFS
Product Type: Crimp Fittings No-Skive
Shape: Elbow 45°
Specifications Met: ISO 12151-1-SWE 45°, SAE J516
Technology: Fluid & Gas Handling
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: -8 (Size), 12.7 mm Hose I.D., 1/2 inch Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 1"-14 inch Thread
Connection 2 Type: Swivel, Female, Seal-Lok®
Connection 2 Type: Female ORFS - Swivel
Connection Length: 46 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 17 mm (see drawing legend E)
Fitting Length: 80 mm (see drawing legend A)
For Fluid Type: Air, Lubricants (Oils), Water, Hydraulic Fluids on Mineral-oil Basis, Coolants (Glycol, Water-Glycol), Air (General Industrial Air), Lubricants, Mineral Hydraulic Oil
Hex Size: 30 mm (see drawing legend W)
Hose Inside Diameter: -8
Industry: Off-road Machinery, Transportation
Maximum Operating Pressure: 410, 41.0
Port Size: 5/8"
Port Type: ORFS
Product Type: Crimp Fittings No-Skive
Shape: Elbow 45°
Specifications Met: ISO 12151-1-SWE 45°, SAE J516
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Conexiunea 1 | orfs '' |
|---|---|
| Execuție | końcówka kątowa 45° orfs (obrotowa/swivel) z gwintem wewnętrznym, typ j7 – female orfs swivel 45° elbow |
| Diametrul filetării | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
