Componente pneumatice - accesorii Parker H31-16
Hannifin High-Pressure ParLock Multispiral Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:H31-16
Rubix:d1138325
Producator:H31-16
Documente
Detalii produs : PARKER H31-16 - ACCESSORY FOR PNEUMATIC COMPONENT PARKER H31-16
Parker's High Pressure ParLock Multispiral Hoses H31, H31TC, and H31ST are developed with Interlock technology and are the ideal range for applications with extremely dynamic pressure profiles, pressure surges and peaks. The range consists of ParLock hoses, fittings and assembly equipment combined with Parker's crimping know-how. The ParLock design is approved by the German Accident Prevention and Insurance Association (Berufsgenossenschaft) conforming to EN 201 (approved for injection-moulding machine applications).
Puncte forte
•Matched hose and fitting system with Interlock technology guarantees an approved and safe
combination and the highest quality and safety combined with the longest service life of the final product to the
end-users
The H31TC has a tough cover (TC). Tough cover offers 80 x greater abrasion resistance than standard cover
H31ST has even 450 x greater abrasion resistance than standard rubber cover hoses
Complete ParLock fitting technology across the full range of high pressure ParLock Multispiral Hoses providing
simpler, quicker and safer hose assembly
The Parker High Pressure ParLock skive type hose range is complemented by a full selection of compatible ParLock
fittings to ensure a full metal to metal connection of the hose reinforcement with the shell or even with the nipple
combination and the highest quality and safety combined with the longest service life of the final product to the
end-users
The H31TC has a tough cover (TC). Tough cover offers 80 x greater abrasion resistance than standard cover
H31ST has even 450 x greater abrasion resistance than standard rubber cover hoses
Complete ParLock fitting technology across the full range of high pressure ParLock Multispiral Hoses providing
simpler, quicker and safer hose assembly
The Parker High Pressure ParLock skive type hose range is complemented by a full selection of compatible ParLock
fittings to ensure a full metal to metal connection of the hose reinforcement with the shell or even with the nipple
Aplicații
Hydrostatic transmissions (combine harvesters, large tractors, excavators);Vibratory hammers;Large injection moulding machines;Tunneling machines;Forestry machines;Large material handling machines (container handling);Excavator booms;Blow-out preventers in oil and gas
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

