Componente pneumatice - accesorii Parker K6AV4-32-24
Hannifin High Pressure ParLock Skive Fittings - V4 - V5 - V6 Series
Vedeți informațiile tehniceReferințe
Parker:K6AV4-32-24
Rubix:d1138210
Detalii produs : PARKER K6AV4-32-24 - ACCESSORY FOR PNEUMATIC COMPONENT PARKER K6AV4-32-24
Parker's ParLock skive fittings feature internal and external skives for applications requiring multispiral hose assemblies.
The ParLock design is approved by the German Accident Prevention & Insurance Association (Berufsgenossenschaft) conforming to EN 201 (approved for injection-moulding machine applications).
Markets:
· Construction Equipment
· Injection Moulding
· Mining and Tunneling
· Forestry and Agriculture
· Materials Handling
· Oil & Gas
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination for extremely dynamic pressure
applications.
· Skive technology offers superb mechanical grip for safety and impulse life .
Applications:
· Hydrostatic transmissions (combine harvesters, large tractors, excavators etc.)
· Vibratory hammers
· Large injection moulding machines
· Tunneling and forestry machines
· Container handling machines
· Blow-out preventer in oil and gas
· Cementing hose applications
Parker ParLock V4 series high pressure fittings are compatible with the following hoses:
· H31, H31TC, H31ST, R42, R42TC, R42ST (Size -10 to -16)
· R35, R35TC (Size -12 to -20)
· H29, H29TC, H29ST, H29RH (all Sizes)
Parker ParLock V6 series high pressure fittings are compatible with the following hoses:
· R35, R35TC (Size -24 to -32)
· R42, R42TC, R42ST (Size -20 to -32)
· CEM69TC
Parker ParLock V5 series high pressure fittings are compatible with the following hoses:
· R56TC
The ParLock design is approved by the German Accident Prevention & Insurance Association (Berufsgenossenschaft) conforming to EN 201 (approved for injection-moulding machine applications).
Markets:
· Construction Equipment
· Injection Moulding
· Mining and Tunneling
· Forestry and Agriculture
· Materials Handling
· Oil & Gas
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination for extremely dynamic pressure
applications.
· Skive technology offers superb mechanical grip for safety and impulse life .
Applications:
· Hydrostatic transmissions (combine harvesters, large tractors, excavators etc.)
· Vibratory hammers
· Large injection moulding machines
· Tunneling and forestry machines
· Container handling machines
· Blow-out preventer in oil and gas
· Cementing hose applications
Parker ParLock V4 series high pressure fittings are compatible with the following hoses:
· H31, H31TC, H31ST, R42, R42TC, R42ST (Size -10 to -16)
· R35, R35TC (Size -12 to -20)
· H29, H29TC, H29ST, H29RH (all Sizes)
Parker ParLock V6 series high pressure fittings are compatible with the following hoses:
· R35, R35TC (Size -24 to -32)
· R42, R42TC, R42ST (Size -20 to -32)
· CEM69TC
Parker ParLock V5 series high pressure fittings are compatible with the following hoses:
· R56TC
Banjo Port Diameter: n/a
Connection Size: 2 inch Thread, n/a
Connection Type: Flange
Connection Type: SFS
Division: Polymer Hose Division Europe
Hose Inside Diameter: 1-1/2, 38.1
Hose Inside Diameter: -24
Materials Of Construction: Steel
Nominal Inside Diameter: DN 38
Port Size: 2
Product Series: V4
Product Style: SAE Code 62 Flange Head
Shape: Straight
Connection Size: 2 inch Thread, n/a
Connection Type: Flange
Connection Type: SFS
Division: Polymer Hose Division Europe
Hose Inside Diameter: 1-1/2, 38.1
Hose Inside Diameter: -24
Materials Of Construction: Steel
Nominal Inside Diameter: DN 38
Port Size: 2
Product Series: V4
Product Style: SAE Code 62 Flange Head
Shape: Straight
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

