Supapă de control pneumatică direcțională Parker PVL-C127619
Hannifin Inline Valve
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:PVL-C127619
Rubix:d1159000
Producator:PVL-C127619
Documente
Detalii produs : PARKER PVL-C127619 - DIRECTIONAL PNEUMATIC CONTROL VALVE PARKER PVL-C127619
Stacking high flow valves with air pilot or solenoid actuation. Light weight plastic bodies feature push-in or threaded connections. Stacking valves feature modular inlet and exhaust facility
Puncte forte
•High flow, compact size
Push-in or threaded connection
DIN rail or block mounting
Light weight construction
Push-in or threaded connection
DIN rail or block mounting
Light weight construction
Informații tehnice
atribute
| Număr de porturi | 5 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere