Flanșă pentru furtun / țeavă Parker PFF35GSS
Hannifin ISO 6162-1/2 SAE Full Flanges for Threaded and Cutting Ring Connections
Vedeți informațiile tehniceReferințe
Parker:PFF35GSS
Rubix:d1160799

Detalii produs : PARKER PFF35GSS - FLANGE FOR HOSE / TUBE PARKER PFF35GSS
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assembly Includes: Flange Only
Bolt Size: Standard
Connection Type: G 1 1/4
Division: High Pressure Connectors Europe Division
Flange Size: 1.25
Flange Type: Straight Full Flange
Material: Stainless Steel
Port Type: SAE 3000 / ISO 6162-1
Bolt Size: Standard
Connection Type: G 1 1/4
Division: High Pressure Connectors Europe Division
Flange Size: 1.25
Flange Type: Straight Full Flange
Material: Stainless Steel
Port Type: SAE 3000 / ISO 6162-1
Informații tehnice
atribute
| Model | pff35gss |
|---|---|
| Presiune maximă a serviciului | 276 bar |
| Diametrul nominal (metric) | 32 mm |
| Mărime | 1.25 |
| Standard | ISO 6162-1; ISO 6162-2; ISO 1179-1 |
| Cuplare | g 1 1/4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
