Fitinguri sub presiune Parker 1B246-20-20
Hannifin Medium Pressure Parkrimp No-Skive Fittings - 46 Series
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:1B246-20-20
Rubix:d1143893

Documente
Detalii produs : PARKER 1B246-20-20 - PRESSFITTING PARKER 1B246-20-20
Parker's Parkrimp No-Skive medium pressure fittings - 46 series - are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 46 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, No-Skive Compact Twin Constant Pressure hoses with tight bend radius and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination and the highest quality and safety
combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 46series are compatible with the following hoses:
· 441 and 441RH
· 461LT
· 462, 462CLF, 462TC and 462ST
· 463
· 492 and 492ST
· 692 and 692Twin
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination and the highest quality and safety
combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 46series are compatible with the following hoses:
· 441 and 441RH
· 461LT
· 462, 462CLF, 462TC and 462ST
· 463
· 492 and 492ST
· 692 and 692Twin
Application: Hydraulics
Body Material: Steel
Brand: Parker
Connection 1 Size: 31.8 mm Hose I.D., 1-1/4 inch Hose I.D., -20 (Size)
Connection 1 Size: -20 Size
Connection 1 Type: Hose
Connection 2 Size: 1-1/4"-11 inch Thread
Connection 2 Size: 1-1/4"
Connection 2 Type: Female, BSP Parallel Pipe, Swivel, 60° Cone
Connection 2 Type: Female BSP Parallel Pipe - Swivel (60° Cone)
Connection Length: 86 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 80 mm (see drawing legend E)
Fitting Length: 124 mm (see drawing legend A)
Hex Size: 50 mm (see drawing legend W)
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Maximum Operating Pressure: 35.0, 350
Port Type: DKR
Port Type: BSP
Shape: Elbow 90°
Specifications Met: BS 5200-B
Technology: Fluid & Gas Handling
Body Material: Steel
Brand: Parker
Connection 1 Size: 31.8 mm Hose I.D., 1-1/4 inch Hose I.D., -20 (Size)
Connection 1 Size: -20 Size
Connection 1 Type: Hose
Connection 2 Size: 1-1/4"-11 inch Thread
Connection 2 Size: 1-1/4"
Connection 2 Type: Female, BSP Parallel Pipe, Swivel, 60° Cone
Connection 2 Type: Female BSP Parallel Pipe - Swivel (60° Cone)
Connection Length: 86 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 80 mm (see drawing legend E)
Fitting Length: 124 mm (see drawing legend A)
Hex Size: 50 mm (see drawing legend W)
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Maximum Operating Pressure: 35.0, 350
Port Type: DKR
Port Type: BSP
Shape: Elbow 90°
Specifications Met: BS 5200-B
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Conexiunea 1 | 1-1/4 '' |
|---|---|
| Execuție | 46 |
| Diametrul tubului exterior | 20 mm |
| Diametrul filetării | 31.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
