Fitinguri pneumatice plug-in Parker F8BPL6/8M12
Hannifin Metalic and Polymer Spigot Fittings - PL, EV, EK and MV series
Vedeți informațiile tehniceReferințe
Parker:F8BPL6/8M12
Rubix:d1149007
EAN:0886357122097

Detalii produs : PARKER F8BPL6/8M12 - PNEUMATIC PLUG-IN FITTING PARKER F8BPL6/8M12
This range of Parker Legris has a sealing system which guarantees excellent sealing and full flow.
PL fittings for flexible tubing are fully re-usable. They provide excellent compatibility with a wide variety of fluids.
Features/Benefits:
- Rapid Assembly
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening
- Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
Markets:
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
Applications:
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Product Types:
• Stud Fitting, Male NPT Thread
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male BSPP Thread
• Stud Fitting, Male Metric Straight Thread
• Stud Elbow, Male NPT Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male BSPP Thread
• Stud Elbow, Male Metric Straight Thread
• Stud Run Tee, Male NPT Thread
• Stud Run Tee, Male BSPT Thread
• Stud Branch Tee, Male NPT Thread
• Branch Tee, Male BSPT Thread
• Single Banjo, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tee
• Equal Bulkhead Connector
• Nut
Technical Characteristics:
• Fluids: Compressed air, other fluids: contacts us
• Materials: nickel-plated brass, silicone free
• Pressure: Vacuum to 40 bar
• Temperature: -40°C to +100°C
Technologies:
• Compression fittings
• Connects to flexible tubing
• Pneumatic fittings
• Spigot fitting
• Stud fitting
PL fittings for flexible tubing are fully re-usable. They provide excellent compatibility with a wide variety of fluids.
Features/Benefits:
- Rapid Assembly
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening
- Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
Markets:
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
Applications:
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Product Types:
• Stud Fitting, Male NPT Thread
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male BSPP Thread
• Stud Fitting, Male Metric Straight Thread
• Stud Elbow, Male NPT Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male BSPP Thread
• Stud Elbow, Male Metric Straight Thread
• Stud Run Tee, Male NPT Thread
• Stud Run Tee, Male BSPT Thread
• Stud Branch Tee, Male NPT Thread
• Branch Tee, Male BSPT Thread
• Single Banjo, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tee
• Equal Bulkhead Connector
• Nut
Technical Characteristics:
• Fluids: Compressed air, other fluids: contacts us
• Materials: nickel-plated brass, silicone free
• Pressure: Vacuum to 40 bar
• Temperature: -40°C to +100°C
Technologies:
• Compression fittings
• Connects to flexible tubing
• Pneumatic fittings
• Spigot fitting
• Stud fitting
Body Material: NICKEL PLATED BRASS
Connection 1 Thread Size (metric): M12x1.25
Connection 1 Thread Style: Metric
Connection 1 Tube O.d. (mm): 6x8
Division: Low Pressure Connectors Europe Division
Shape: Male stud fitting thread
Weight: 0.024
Connection 1 Thread Size (metric): M12x1.25
Connection 1 Thread Style: Metric
Connection 1 Tube O.d. (mm): 6x8
Division: Low Pressure Connectors Europe Division
Shape: Male stud fitting thread
Weight: 0.024
Informații tehnice
atribute
| Conexiunea 1 | rura 6/8 mm (i.d./o.d.) |
|---|---|
| Conexiunea 2 | gwint metryczny m12x1,25 |
| Temperatura maximă | 100 °C |
| Diametrul tubului | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
