Supape - Accesorii / piese de schimb Parker PSB-A12
Hannifin Miniature High-Speed Pneumatic Logic Control Valves
Vedeți informațiile tehniceVezi documenteleReferințe
Documente
Detalii produs : PARKER PSB-A12 - VALVES - ACCESSORY / SPARE PART PARKER PSB-A12
The Miniature High-Speed Pneumatic Logic Control Valves Series provides a complete range of logic elements, timers and impulse modules, allowing a pneumatic process management. The sequencer can easily manage a machine cycle. Stand alone or stackable, in-line or base mounted and DIN rail mounting, it can be easily installed into a cabinet. Any logic components can be associated to each other forming a complete pneumatic logic processing function. This 100% pneumatic range in its ATEX version can be used in hazardous environments.
Markets
• Miscellaneous Industrial
• Miscellaneous Manufacturing
Features/Benefits
• Complete range of 100% pneumatic sequencer, logic elements, timers, impulse function for a full pneumatic process system
• In-Line or base mounted, stand-alone or stackable, panel or Din rail mounting for an easy integration in any conditions
• Push-in fittings for an easy pneumatic connection
• ATEX version
Applications
• Any applications where a 100% pneumatic processing system is required for machine cycle or system functioning
• Hazardous environments
Function: Subbase
Maximum Flow Rate: 180 l/min (except PRD series : 60 l/min)
Operating Temperature: -15° to +60°
Pressure Rating: 3 to 8
Product Type: Pneumatic Logic Control Valves
Product Type: Step Module Subbase
Series: Logic Sequencer
Specifications Met: CE | Ex II 2 GD c 85oC
Informații tehnice
- Disponibil – Data livrării la cerere