Cuplaj rapid hidraulic Parker FF-502-8FP
Hannifin Non-Spill, Flat Face Hydraulic Quick Couplings - FF and FC Series
Vedeți informațiile tehniceReferințe
Detalii produs : PARKER FF-502-8FP - HYDRAULIC QUICK-RELEASE COUPLING PARKER FF-502-8FP
FF Series Hydraulic Couplers (up to 5000 psi), meet the requirements of Hydraulic Tool Manufacturer's Association (HTMA - ISO 16028) standards in the 3/8" size, and connect with FF/FC Series Nipples. Parker's FF Series quick connect fittings are double shut off with a non-spill, flat face design to minimize spillage and air inclusion when connecting or disconnecting. Couplers have a sleeve locking mechanism to help prevent accidental disconnection. FF Series quick couplings are available in a range of sizes to be versatile for use in applications with pressures up to 5000 psi.
FF and FC Series Nipples (hydraulic) up to 5000 psi, meet the requirements of Hydraulic Tool Manufacturer's Association (HTMA - ISO 16028) standards in the 3/8" size, and connect with FF Series Couplers. FC nipples are designed to connect under pressure, in situations where fluid lines contain residual pressure caused by thermal expansion.
Technical Characteristics:
• FF Sizes: 1/4” – 1”
• FC (Connect Under Pressure) Sizes: 3/8", 1/2" & 3/4"
• Material: Steel
• Port Ends: Female NPSF, Female NPTF, Female UNF, Female BSPP, Male NPTF
• Seal Options: Nitrile/Polyurethane, EPR, Fluorocarbon
Markets:
• Industrial
• Construction
• Utility
• Agriculture
Features/Benefits:
• Push-to-connect operation makes connection easy with one hand
• 3/8" size is globally interchangeable with other couplings complying with HTMA (ISO 16028) standards
• Hydraulic flat face valves minimize fluid loss when disconnecting, to reduce environmental contamination and avoid safety hazards caused by spillage.
• Hydraulic Flat Face valves minimize the amount of air that can enter the system when connecting fluid lines, thus preventing accelerated wear of the system's components.
• Sleeve lock guards against accidental disconnection
Applications:
• Hydraulic tools
• Construction equipment attachments
• Industrial hydraulic lines
• Agricultural implements
• Coolant fill and drain lines
Body Material: Steel
Body Size (inch): 1/2
Connection Thread Size (inch): 1/2 - 14
Connection Type: Female NPSF
Coupling Half: Male Nipple
Dimensional Weight: 0.87
Division: Quick Coupling Division
Flow Rate: 12
Hex Size: 36
Maximum Operating Pressure: 3000
Maximum Operating Temperature: 250
Minimum Operating Temperature: -40
Plating Type: Zinc nickel plating
Product Type: Push to Connect
Seal Material: Polyurethane/Nitrile
Valve Type: Non-spill
Informații tehnice
| Presiune maximă a serviciului | 207 bar |
|---|---|
| Mărime | 1/2-14 npsf |
- Disponibil – Data livrării la cerere

