Filtru de aer comprimat Parker QN20P253N
Hannifin Polypropylene Filter Cartridges - SPUNFLOW QN
Vedeți informațiile tehniceReferințe
Parker:QN20P253N
Rubix:d540001
Producator:QN20P253N

Detalii produs : QN20P253N PARKER - QN20P253N PARKER
Graded density, high porosity Spunflow QN filter elements are manufactured from thermally bonded polypropylene microfibres.
Offering high throughputs, low pressure loss, high dirt holding capacity and long on stream life, the bonded fibre construction minimises any possibility of fibre migration and resists particle shedding, even under pulse conditions.
Fibre diameter is controlled throughout extrusion, the microfibres are then thermally bonded into a complex filter matrix during filter construction. These interlinked graded density layers offer maximum support and maximum void volume resulting in true depth filtration.
Applications
Solvents / Resins / High purity chemicals / Industrial coatings
Features
• Nominally rated filters ideally suited for primary filtration.
• Available in a comprehensive range of end cap configurations.
• Thermally bonded polypropylene fibres.
• High flow rate and low pressure loss.
Benefits
• Economical filtration.
• Simple retrofitting to existing systems and housings.
• Broad range of chemical compatibility.
• Longer on stream life at an economical price point.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker
Offering high throughputs, low pressure loss, high dirt holding capacity and long on stream life, the bonded fibre construction minimises any possibility of fibre migration and resists particle shedding, even under pulse conditions.
Fibre diameter is controlled throughout extrusion, the microfibres are then thermally bonded into a complex filter matrix during filter construction. These interlinked graded density layers offer maximum support and maximum void volume resulting in true depth filtration.
Applications
Solvents / Resins / High purity chemicals / Industrial coatings
Features
• Nominally rated filters ideally suited for primary filtration.
• Available in a comprehensive range of end cap configurations.
• Thermally bonded polypropylene fibres.
• High flow rate and low pressure loss.
Benefits
• Economical filtration.
• Simple retrofitting to existing systems and housings.
• Broad range of chemical compatibility.
• Longer on stream life at an economical price point.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker
Division: Hydraulic & Industrial Process Filtration Division EMEA
End Cap Configuration: Flat end / 222
Length: 20" (508 mm)
Micron Rating: 25 μm
Seal Material: Nitrile
End Cap Configuration: Flat end / 222
Length: 20" (508 mm)
Micron Rating: 25 μm
Seal Material: Nitrile
Informații tehnice
atribute
| Diametrul filetării (inch) | 1.06 '' |
|---|---|
| Finețea filtrului | 25 µm |
| Tip | spunflow qn kerzenfilter (flat end / 222) |
| Presiune de funcționare min. | 2 bar |
| Presiune maximă a serviciului | 4 bar |
| Conexiune | flaches ende / 222 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
