Senzor de presiune Parker SCPT-400-02-02
Hannifin Pressure and Temperature Sensor - SCPT / SensoControl
Vedeți informațiile tehniceReferințe
Parker:SCPT-400-02-02
Rubix:d1150999
Detalii produs : PARKER SCPT-400-02-02 - PRESSURE SENSOR PARKER SCPT-400-02-02
The pressure/temperature sensor SCPT is used for measurement with SensoControl hand meters in mobile and industrial hydraulic. Fast response times of 1 ms guarantee the safe capture of pressure peaks in hydraulic systems. The robust stainless steel design allows a variety of applications, for example cooling water or pneumatics.
All pressure sensors are delivered with a diagnostic adapter (M16x2) installed. Fast and safe connection to the hydraulic system is ensured. Installation times are reduced.
The new design of the pressure/temperature sensor SCPT is with smaller dimensions and less weight for easier connection even under cramped conditions. Less power consumption enables longer battery life of the hand meter.
Features / Advantages:
- Robust stainless steel design
- Response time of 1 ms
- Capturing of pressure peaks
- Accuracy ±0.5%
Markets:
Mobile and industrial hydraulic
Applications:
Pressure measurement with SensoControl hand meters. For maintenance, trouble shooting, machine set up or optimization
All pressure sensors are delivered with a diagnostic adapter (M16x2) installed. Fast and safe connection to the hydraulic system is ensured. Installation times are reduced.
The new design of the pressure/temperature sensor SCPT is with smaller dimensions and less weight for easier connection even under cramped conditions. Less power consumption enables longer battery life of the hand meter.
Features / Advantages:
- Robust stainless steel design
- Response time of 1 ms
- Capturing of pressure peaks
- Accuracy ±0.5%
Markets:
Mobile and industrial hydraulic
Applications:
Pressure measurement with SensoControl hand meters. For maintenance, trouble shooting, machine set up or optimization
Adapter Type: SCA-1/2-EMA-3
Burst Pressure: 800 bar
Calibration Type: n/a
Connection Type: Analogue
Division: High Pressure Connectors Europe Division
Electrical Connection: Push-Pull
Operating Pressure: 400 bar
Output Type: Analogue
Port Size: M16x2
Port Type: EMA3
Pressure Rating: 400
Burst Pressure: 800 bar
Calibration Type: n/a
Connection Type: Analogue
Division: High Pressure Connectors Europe Division
Electrical Connection: Push-Pull
Operating Pressure: 400 bar
Output Type: Analogue
Port Size: M16x2
Port Type: EMA3
Pressure Rating: 400
Informații tehnice
atribute
| Temperatura minimă | 105 °C |
|---|---|
| Temperatura maximă | 105 °C |
| Tensiune, max. | 15 V |
| Voltaj | 3.3 V |
| Conexiune | adapter sca-1/2-ema-3 (ema3 / m16x2), połączenie elektryczne: push-pull |
| Tensiune, min. | 7 V |
| Presiune de funcționare min. | 0 bar |
| Presiune maximă a serviciului | 800 bar |
| Gradul de protecție (IP) | ip65 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

