Pneumatic - cuplaj cu eliberare rapidă Parker QHPA14-D6X4-C
Hannifin Screw-to-Connect Quick Coupling - Series QHPA
Vedeți informațiile tehniceReferințe
Parker:QHPA14-D6X4-C
Rubix:d1127752
Producator:QHPA14-D6X4-C


rezumat tehnic
| Conexiunea 1 | skręcane (screw-to-connect) – 24° stożek din 2353 |
|---|---|
| Standard | DIN 2353 |
Detalii produs : PARKER QHPA14-D6X4-C - PNEUMATIC - QUICK RELEASE COUPLING PARKER QHPA14-D6X4-C
Parker's Screw-to-Connect Quick Coupling Series QHPA is suitable for difficult applications. Series QHPA is a rugged coupling system with a modular construction in steel and a working pressure up to 450 bar.
Markets:
- Agriculture
- Construction
- Material handling
Features/Benefits:
- Self-locking threads and external seal to prevent accidental disconnection - Screw-to-Connect Coupling
- NBR seals and back-up ring in PTFE to withstand pressure impulsions
- Connectable under pressure up to 50 bar
- High resistance to mechanical and hydraulic shocks and also withstand vibrations
- Sleeve mounted on the male tip to protect the sealing area
- Three-part poppet style valve with a molded shaped seal to prevent seal washout at high flow rates
Applications:
- Agriculture and mobile equipment
- Rock hammers
- Forestry equipment
- Snow groomers
- Excavators
Markets:
- Agriculture
- Construction
- Material handling
Features/Benefits:
- Self-locking threads and external seal to prevent accidental disconnection - Screw-to-Connect Coupling
- NBR seals and back-up ring in PTFE to withstand pressure impulsions
- Connectable under pressure up to 50 bar
- High resistance to mechanical and hydraulic shocks and also withstand vibrations
- Sleeve mounted on the male tip to protect the sealing area
- Three-part poppet style valve with a molded shaped seal to prevent seal washout at high flow rates
Applications:
- Agriculture and mobile equipment
- Rock hammers
- Forestry equipment
- Snow groomers
- Excavators
Body Size: 1/2"
Connection Thread Size: 18x1.5 mm
Connection Type: Male Thread 24° cone – DIN 2353
Division: High Pressure Connectors Europe Division
Fitting Type: Plug
Hex Size: 30
Length: 62
Materials Of Construction: Steel, Silver Plated
Maximum Operating Pressure: 400
Maximum Operating Temperature: 110
Minimum Operating Temperature: -25
Outside Diameter: 42
Seal Material: NBR
Size: 3
Version: Light Series
Weight: 242
Connection Thread Size: 18x1.5 mm
Connection Type: Male Thread 24° cone – DIN 2353
Division: High Pressure Connectors Europe Division
Fitting Type: Plug
Hex Size: 30
Length: 62
Materials Of Construction: Steel, Silver Plated
Maximum Operating Pressure: 400
Maximum Operating Temperature: 110
Minimum Operating Temperature: -25
Outside Diameter: 42
Seal Material: NBR
Size: 3
Version: Light Series
Weight: 242
Informații tehnice
atribute
| Conexiunea 1 | skręcane (screw-to-connect) – 24° stożek din 2353 |
|---|---|
| Standard | DIN 2353 |
| Temperatura maximă | 110 °C |
| Mărime | 3 1/2 in |
| Tipul de filetare | metric |
| Presiune de funcționare min. | 1490 bar |
| Gender | 8796125856352 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere