Referințe
Format:50310140, 9550310140
Rubix:d807018
Producator:50310140
EAN:4317784348690
Detalii produs : 9550310140 FORMAT - 9550310140 FORMAT
Height adjustment, automatic for parallel vice with large anvil
Design: Height adjustment up to max. 240 mm, automatic by means of gas spring, rotates 360°.
Height adjuster, automatic 140mm
Informații tehnice
atribute
| Tip | regulat |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

