Șurub hexagonal, metric Elesa+Ganter GN 933.5-M10-45-KU
Hexagon head screws, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 933.5-M10-45-KU
Rubix:d602962
Producator:GN 933.5-M10-45-KU
EAN:4045525797574



Detalii produs : 933.5-M10-45-KU ELESA+GANTER - 933.5-M10-45-KU ELESA+GANTER
Stainless Steel-Hexagon head screws GN 933.5 with brass or plastic pivots are used when pressure dents or damage to the clamping surface must be avoided. Stainless Steel-Hexagon head screws GN 933.5, type ZK, feature a spherical pivot whose diameter d4 is smaller than the core diameter d1 of the thread. This makes them suitable for holding thrust pads GN 631 / GN 631.5 which must be ordered separately.
Informații tehnice
atribute
| Lungime | 45 mm |
|---|---|
| Material/finisare | Oţel Inoxidabil |
| Clasă | A2 |
| Standard | NON-STANDARD |
| Diametru metric | M10 |
| Tipul de amprentă | hexagonal (hex) |
| Diametrul filetării | 10 mm |
| Dimensiunea imprimării | 17 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
