Curea trapezoidală clasică Gates A83.5 13X2150LP/2120LI HIPOWER

Hi-Power A

Vedeți informațiile tehnice

Referințe

Gates:A83.5 13X2150LP/2120LI HIPOWER
Rubix:d387211
Producator:900220835
EAN:5414465672736
brand logo

rezumat tehnic

Profila/13
Desemnarea centuriia83 1/2
Lungimea interioară2120 mm
Vezi toate Caracteristice

Detalii produs : A83.5 13X2150LP/2120LI HIPOWER GATES - A83.5 13X2150LP/2120LI HIPOWER GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Puncte forte

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Informații tehnice


atribute
Profila/13
Desemnarea centuriia83 1/2
Lungimea interioară2120 mm
Lungimea exterioară2170 mm
Lățimea superioară13 mm
Înălțime8 mm
Lungime orientativă2150 mm
Secțiune13 mm
Temperatura maximă60 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere