Tricou polo cu vizibilitate ridicată Portwest S174YNRS
Hi-Vis Cotton Comfort Contrast Polo Shirt S/S , S174
Vedeți informațiile tehniceReferințe
Portwest:S174YNRS
Rubix:d1207993
EAN:5036108251155

Detalii produs : S174YNRS PORTWEST - HIGH VISIBILITY POLO PORTWEST S174YNRS
The extremely popular S171 polo has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style., Moisture wicking fabric helping to keep the body cool and dry
The extremely popular S171 polo has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Clasa EN20471 | 2 |
| Material de bază | bumbac |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere