Referințe
Portwest:S477YERS
Rubix:d1211044
Producator:S477YERS
EAN:5036108042975

Detalii produs : S477YERS PORTWEST - HIGH VISIBILITY POLO PORTWEST S477YERS
Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable.
Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Designed with a comfort fit.
Standard : EN20471_2
Type : Regular
Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Superior styling with a contrast collar and fluorescent stripe. Designed with a comfort fit.
Standard : EN20471_2
Type : Regular
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 190 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
s