Tricou polo cu vizibilitate ridicată Portwest S174YNRXL
Hi-Vis Cotton Comfort Contrast Polo Shirt S/S , S174
Vedeți informațiile tehniceReferințe
Portwest:S174YNRXL
Rubix:d1208777
EAN:5036108251162

Detalii produs : S174YNRXL PORTWEST - HIGH VISIBILITY POLO PORTWEST S174YNRXL
The extremely popular S171 polo has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style., Moisture wicking fabric helping to keep the body cool and dry
The extremely popular S171 polo has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere