Referințe
Portwest:T402OBR4XL
Rubix:d1205752
Producator:T402OBR4XL
EAN:5036108294725



Detalii produs : T402OBR4XL PORTWEST - HIGH VISIBILITY JACKET PORTWEST T402OBR4XL
Puncte forte
•Durable, breathable, windproof and water resistant fabric
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Quick dry elastic bound cuff
Drawcord adjustable hem
Contrast colouring for added style
Reflective trim for increased visibility and safety
Curved back hem for added protection
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 pockets for ample storage
Radio loop for easy clipping of a radio
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Detachable ID pocket
Earphone loop holder routes your earphones from inside your jacket to your ears
Certified to EN ISO 20471 after 50x washes
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Quick dry elastic bound cuff
Drawcord adjustable hem
Contrast colouring for added style
Reflective trim for increased visibility and safety
Curved back hem for added protection
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 pockets for ample storage
Radio loop for easy clipping of a radio
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Detachable ID pocket
Earphone loop holder routes your earphones from inside your jacket to your ears
Certified to EN ISO 20471 after 50x washes
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 4xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Respirabil | da |
| Gramaj | 310 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere