Furtun de apă / aer / multifuncțional Norres 372-0051-0000
Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Norres:372-0051-0000
Rubix:d532146
Producator:372-0051-0000
EAN:4049645210982

Documente
Detalii produs : 372-0051-0000 NORRES - 372-0051-0000 NORRES
Suction and blower hose for solids such as dusts, powders and fibers in gaseous and liquid media, for domestic and industrial vacuum cleaners, building drying, welding fume extraction. Properties: lightweight, flexible, thread-reinforced, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, very small bending radii, resistant to bending. RoHS-compliant. Temperature range from 0 to approx. 85 degrees Celsius.
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Lungime | 15 m |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
